Motion
VG-200-4R

SYSTEM PLAST
VG-200-4R

102024900
MI ITEM #06905105
MFR #VG-200-4R
Your Price$1.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-200-4R

102024900
MI ITEM #06905105
MFR #VG-200-4R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.37/each(List $1.72)

Overview

Mfr description
VG-200-4R
  • Red PVC adjusting rod protective cap. Can be used on all VG-020, VG-212, and VG-232 adjusting rods.

Specifications

  • Accessory Type
    Adjusting Rods, Caps and Rod Ends
  • Material
    PVC
  • Color
    Red
  • Insert Material
    PVC
  • Rod Diameter
    1.0000 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405169234
  • Weight
    0.00 lbs
  • Additional Details
    Adjusting Rod Protective Cap; Length: 0.81-in, for Rod Diameter: 1/2-in
  • Manufacturer Catalog Number
    VG-200-4R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text