Motion
VG-200-225-58-B

SYSTEM PLAST
VG-200-225-58-B

SAFETY CAP FOR 5/8IN ROD-BLACK
MI ITEM #06905106
MFR #VG-200-225-58-B
Price$16.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-200-225-58-B

SAFETY CAP FOR 5/8IN ROD-BLACK
MI ITEM #06905106
MFR #VG-200-225-58-B

Mfr description
VG-200-225-58-B
  • Black rubber safety cap that provide personnel protection from exposed rod ends.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.97/each

Specifications

Dimensions

  • Rod Diameter
    5.0000 in
  • Weight
    0.10 lbs

Details

  • Accessory Type
    Adjusting Rods, Caps and Rod Ends
  • Additional Details
    Safety Cap; Length: -in, for Rod Diameter: 5/8-in
  • Insert Material
    RUBBER
  • Manufacturer Catalog Number
    VG-200-225-58-B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405169166
  • Material
    RUBBER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)