Motion
VG-200-225-12-B

SYSTEM PLAST
VG-200-225-12-B

SAFETY CAP FOR 1/2IN ROD-BLACK
MI ITEM #06905107
MFR #VG-200-225-12-B
Price$14.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-200-225-12-B

SAFETY CAP FOR 1/2IN ROD-BLACK
MI ITEM #06905107
MFR #VG-200-225-12-B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.31/each

Specifications

Dimensions

  • Length
    5.1
  • Rod Diameter
    1.0000 in
  • Weight
    0.10 lbs, 0.4
  • Width
    4.9

Details

  • Accessory Type
    Adjusting Rods, Caps and Rod Ends
  • Additional Details
    Safety Cap; Length: -in, for Rod Diameter: 1/2-in
  • Insert Material
    RUBBER
  • Manufacturer Catalog Number
    VG-200-225-12-B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405169142
  • Material
    RUBBER

Overview

Mfr description
VG-200-225-12-B
  • Black rubber safety cap that provide personnel protection from exposed rod ends.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text