1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SYSTEM PLAST
VG-P840M-G-10
VG-P840M-G-10 RAIL COVER
Mi Item #
06905111
MFR #
VG-P840M-G-10
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Guide and Rails
Wear Strips
SYSTEM PLAST VG-P840M-G-10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYSTEM PLAST
VG-P840M-G-10
VG-P840M-G-10 RAIL COVER
Mi Item #
06905111
MFR #
VG-P840M-G-10
Mfr description
VG-P840M-G-10
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Width
50 mm
Details
Color
Green
Group & Class
Profiles
Material
UHMW-PE
Product Line
Guide Products
Product Types
Rectangular
Profile
Rail Cover
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items