1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SYSTEM PLAST
VG-Z20M-G-200
VG-Z20M-G-200
MI ITEM #
06905115
MFR #
VG-Z20M-G-200
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Guide and Rails
Wear Strips
SYSTEM PLAST VG-Z20M-G-200
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYSTEM PLAST
VG-Z20M-G-200
VG-Z20M-G-200
MI ITEM #
06905115
MFR #
VG-Z20M-G-200
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Length
200 ft
Overall Width
23.10 mm
Details
Color
Green
Material
UHMW-PE
Product Line
Guide Products
Product Types
Rectangular
Profile
Z Profile
Overview
Mfr description
VG-Z20M-G-200
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought