Motion
ADJ LEVELER, SANISTAR

SYSTEM PLAST
ADJ LEVELER, SANISTAR

SaniStar Stainless Steel Articulating Leveler - SaniStar Series, 1800 lbs Max Static Load, ±4° Articulating Stem, 3/4-10 Stem Thread, 3.0000 in Base Diameter, Without Lag Holes, 7.3000 in OAL, Stainless Steel Stem, Stainless Steel and Rubber Base
MI ITEM #06905118
MFR #ADJ LEVELER, SANISTAR
Price$150.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
ADJ LEVELER, SANISTAR

SaniStar Stainless Steel Articulating Leveler - SaniStar Series, 1800 lbs Max Static Load, ±4° Articulating Stem, 3/4-10 Stem Thread, 3.0000 in Base Diameter, Without Lag Holes, 7.3000 in OAL, Stainless Steel Stem, Stainless Steel and Rubber Base
MI ITEM #06905118
MFR #ADJ LEVELER, SANISTAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$150.11/each

Specifications

Dimensions

  • Base Diameter
    3.0000 in
  • Maximum Static Load
    1800 lbs
  • Overall Length
    7.3000 in

Details

  • Application
    Conveyor and machinery support with built-in vibration pad, polished surface, and sanitary design.
  • Base Material
    Stainless Steel
  • Fastener Material
    Not applicable for this product
  • Leveler Type
    Stainless Steel Leveler
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Hole Type
    Without Lag Holes
  • Series
    1773
  • Stem Articulation
    ±4°
  • Stem Material
    Stainless Steel
  • Stem Thread
    3/4-10
  • Thread Cover
    Includes Thread Cover
  • Vibration Pad
    Rubber

Overview

Mfr description
177302U
  • SaniStar stainless steel leveler for conveyor and machinery support. Stainless steel AISI 304 spindle and washer. Stainless steel AISI 304 base + vulcanized, 70 shore hardness, rubber. Polished surface. Sanitary design.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought