Motion
177060U
SaniStar Stainless Steel Articulating Leveler - SaniStar Series, 1800 lbs Max Static Load, ±4° Articulating Stem, 5/8-11 Stem Thread, 3.0000 in Base Diameter, Without Lag Holes, 3.9500 in OAL, Stainless Steel Stem, Stainless Steel and Rubber Base
Mi Item #06905121
MFR #177060U
Price$81.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SaniStar Stainless Steel Articulating Leveler - SaniStar Series, 1800 lbs Max Static Load, ±4° Articulating Stem, 5/8-11 Stem Thread, 3.0000 in Base Diameter, Without Lag Holes, 3.9500 in OAL, Stainless Steel Stem, Stainless Steel and Rubber Base
Mi Item #06905121
MFR #177060U

Mfr description
177060U
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.33/each

Specifications

Dimensions

  • Base Diameter
    3.0000 in
  • Maximum Static Load
    1800 lbs
  • Overall Length
    3.9500 in

Details

  • Application
    Conveyor and machinery support with built-in vibration pad, polished surface, and sanitary design.
  • Base Material
    Stainless Steel and Rubber
  • Leveler Type
    Stainless Steel
  • Manufacturer Catalog
  • Mounting Hole Type
    Without Lag Holes
  • Series
    SaniStar
  • Stem Articulation
    ±4° Articulating Stem
  • Stem Material
    Stainless Steel
  • Stem Thread
    5/8-11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)