Motion
TME-450R2SSA-FM

SYSTEM PLAST
TME-450R2SSA-FM

MOD TRNSFR PLATE,ACETAL ROLL4.53IN
MI ITEM #06905124
MFR #TME-450R2SSA-FM
Price$58.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
TME-450R2SSA-FM

MOD TRNSFR PLATE,ACETAL ROLL4.53IN
MI ITEM #06905124
MFR #TME-450R2SSA-FM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.36/each

Specifications

Dimensions

  • Plate Length
    4.5300 in
  • Plate Thickness
    0.7900 in
  • Plate Width
    1.4700 in

Details

  • CAD Drawing
  • Color
    Blue (Roller)
  • Manufacturer Catalog Number
    TME-450R2SSA-FM
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405125827
  • Material
    ACETAL

Overview

Mfr description
TME-450R2SSA-FM ACCUMULATION ROLLERS
  • Easy head to tail transfer
  • Ultra low friction
  • Low noise beads
  • Clean design
  • Back-to-Back and end-to-end modularity
  • Quick and easy assembly
  • Mounting hardware included
  • Acetal thermoplastic resin frame
  • Blue acetal rollers with micro ball bearings for ultra-low coefficient of friction
  • Stainless steel pins and hardware

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought