Motion
16605
Modular Rail Guide - Roller Flexible Module-Single Strand, Roller Rolling Surface, 1.3000 in Overall height, 1.9300 in Overall Width, 1.2600 in Length, 13.7200 in Chennel Width
MI ITEM #06905130
MFR #16605
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Rail Guide - Roller Flexible Module-Single Strand, Roller Rolling Surface, 1.3000 in Overall height, 1.9300 in Overall Width, 1.2600 in Length, 13.7200 in Chennel Width
MI ITEM #06905130
MFR #16605

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    13.7200 in
  • Minimum Bend Radius
    12.00 in
  • Overall Height
    1.9300 in
  • Overall Width
    1.2600 in
  • Rolling Surface Height
    1.3000 in
  • Sheath/Channel Width
    1.1800 in

Details

  • Bead/Roller Material
    Acetal
  • Guide Rolling Surface
    Roller
  • Manufacturer Catalog
  • Pin Material
    Acetal
  • Rail Type
    Roller Flexible Module-Single Strand

Overview

Mfr description
16605 FLEX MODULE
  • Eliminates jamming
  • No friction points or bridging
  • Increases throughput
  • Reduces product damage
  • Excellent for paper, plastic and metal containers
  • Combine these single modules together to fit custom lengths

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought