Motion
CC-19-12MK-12MK

SYSTEM PLAST
CC-19-12MK-12MK

CROSS BLOCK, POLYAMIDE, KNOB/KNOB 1
Mi Item #06905146
MFR #CC-19-12MK-12MK
Price$13.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
CC-19-12MK-12MK

CROSS BLOCK, POLYAMIDE, KNOB/KNOB 1
Mi Item #06905146
MFR #CC-19-12MK-12MK

Mfr description
CC-19-12MK-12MK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.39/each

Specifications

Dimensions

  • Length
    5.66
  • Rod Diameter
    0.4724 in
  • Weight
    0.4
  • Width
    5.39

Details

  • Accessory Type
    Cross Block
  • Manufacturer Upc Number
    787405107588
  • Material
    Polyamide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)