Motion
F-60B16ML2-PPG

SYSTEM PLAST
F-60B16ML2-PPG

Roller Flange - 16 mm Shaft Size, 60 mm Flange Diameter, Green, Polypropylene Material
MI ITEM #06905151
MFR #F-60B16ML2-PPG
Price$1.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
F-60B16ML2-PPG

Roller Flange - 16 mm Shaft Size, 60 mm Flange Diameter, Green, Polypropylene Material
MI ITEM #06905151
MFR #F-60B16ML2-PPG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.69/each

Specifications

Dimensions

  • Flange Diameter
    2.36 in / 60 mm
  • Flange Thickness
    2 mm
  • Length
    2 mm
  • Outer Diameter
    60 mm
  • Shaft Diameter
    16 mm
  • Shaft Size
    16 mm
  • Weight
    0.02 lb

Details

  • CAD Drawing
  • Color
    Green
  • Group & Class
    Return Systems
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    F-60B16ML2-PPG
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405102859
  • Material
    POLYPROPYLENE
  • Model Type
    Flange
  • Product Line
    Conveying Components
  • Product Types
    Return Rollers and Accessories
  • Series
    RF
  • UPC_NO
    787405102859

Overview

Mfr description
F-60B16ML2-PPG
  • Flange for return rollers. No liquid absorption. Excellent wear and chemical resistance Polypropylene material.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought