Motion
F-60B20ML7-PPG

SYSTEM PLAST
F-60B20ML7-PPG

Roller Flange - 20 mm Shaft Size, 60 mm Flange Diameter, Green, Polypropylene Material
Mi Item #06905155
MFR #F-60B20ML7-PPG
Price$3.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
F-60B20ML7-PPG

Roller Flange - 20 mm Shaft Size, 60 mm Flange Diameter, Green, Polypropylene Material
Mi Item #06905155
MFR #F-60B20ML7-PPG

Mfr description
F-60B20ML7-PPG
  • Flange for return rollers. No liquid absorption. Excellent wear and chemical resistance Polypropylene material.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.59/each

Specifications

Dimensions

  • Flange Diameter
    2.36 in / 60 mm
  • Flange Thickness
    7.25 mm
  • Length
    7.25 mm
  • Outer Diameter
    60 mm
  • Shaft Diameter
    20 mm
  • Shaft Size
    20 mm
  • Weight
    0.47 lb

Details

  • CAD Drawing
  • Color
    Green
  • Group & Class
    Return Systems
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    F-60B20ML7-PPG
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405101791
  • Material
    POLYPROPYLENE
  • Model Type
    Flange
  • Product Line
    Conveying Components
  • Product Types
    Return Rollers and Accessories
  • Series
    RF
  • UPC_NO
    787405101791
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)