Overview
Mfr description
VG-1234-SERP-10.5
- Multi-purpose serpentine chain return profile. Ram extruded UHMW-PE. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material.
Specifications
- Handle TypeSerpentine Chain Return
- Handle ColorWhite
- Handle Length126.0000 in
- Handle MaterialUHMW
- Stud MaterialUHMW-PE
- Overall Height0.7500 in
- Manufacturer Upc Number787405093423
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data