Motion
121595GE ROLLER

SYSTEM PLAST
121595GE ROLLER

Flat Top Conveyor Chain Accessory - Swivel Bracket, 1.69 in Overall Length, Green, 1.97 in Width, Urethane Material
MI ITEM #06905162
MFR #121595GE ROLLER
Price$7.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
121595GE ROLLER

Flat Top Conveyor Chain Accessory - Swivel Bracket, 1.69 in Overall Length, Green, 1.97 in Width, Urethane Material
MI ITEM #06905162
MFR #121595GE ROLLER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.40/each

Specifications

Dimensions

  • Length
    1.69 in
  • Width
    1.97 in

Details

  • Accessory Type
    Swivel Bracket
  • Color
    Green
  • Manufacturer Upc Number
    787405086357
  • Material
    Urethane
  • UPC_NO
    787405086357

Overview

Mfr description
121595GE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought