Motion
VG-118M-04

SYSTEM PLAST
VG-118M-04

RAIL SPLICE CLAMP, STAINLESS STEEL,
Mi Item #06905176
MFR #VG-118M-04
Price$30.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-118M-04

RAIL SPLICE CLAMP, STAINLESS STEEL,
Mi Item #06905176
MFR #VG-118M-04

Mfr description
VG-118M-04
  • Rail splice clamp. Connects ends of two guide rail. Heavy duty rigid support resists bending, installs easily, and can be bolted directly to a bracket. Stainless steel, 13 gauge. Hardware included.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.29/each

Specifications

Dimensions

  • Maximum Sheath Width
    0.5300 in
  • Overall Height
    0.8500 in
  • Overall Width
    0.5300 in
  • Weight
    0.26 lbs
  • Width
    0.5300 in

Details

  • Accessory Type
    Rail Clamp (Splice)
  • Additional Details
    Rail Splice Clamp-Stainless Steel- 4"
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog Number
    VG-118M-04
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405074910
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)