Motion
VG-118-04

SYSTEM PLAST
VG-118-04

RAIL SPLICE CLAMP, STAINLESS STEEL,
MI ITEM #06905186
MFR #VG-118-04
Price$33.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-118-04

RAIL SPLICE CLAMP, STAINLESS STEEL,
MI ITEM #06905186
MFR #VG-118-04

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$33.40/each

Specifications

Dimensions

  • Bolt Center To Center Length
    2.5000 in
  • Bolt Length
    0.64 in
  • Bolt Size
    5/16 in
  • Height
    1.1
  • Length
    1, 4.0000 in
  • Width
    2.3

Details

  • Additional Details
    Connects ends of two guide rails. Heavy duty, rigid support resists bending, installs easily over rail and can be bolted directly to a bracket.
  • CAD Drawing
  • Duty Type
    Heavy
  • Group & Class
    Side Guide Solutions
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-118-04
  • Manufacturer Upc Number
    787405074248
  • Material
    Stainless Steel
  • Measurement System
    Imperial
  • Product Line
    Conveying Components
  • Product Types
    Rail Clamp (Splice)
  • Series
    VG-118
  • Steel Gauge
    13 ga
  • Type Design
    Splice Clamp

Overview

Mfr description
VG-118-04
  • Rail splice clamp. Connects ends of two guide rail. Heavy duty rigid support resists bending, installs easily, and can be bolted directly to a bracket. Stainless steel, 13 gauge. Hardware included.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought