Specifications
Dimensions
- Overall Length5.0000 in
- Overall Width1.2500 in
Details
- Manufacturer Catalog
- MaterialZINC PLATED STEEL
- Mounting BoltsCarriage Bolts are included
- Rail Type1-1/2" Aluminum Bead Rail
- SeriesVG-117
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)