Motion
VG-113S-08

SYSTEM PLAST
VG-113S-08

CLAMP,SLIDING,SPLICE,8 in
Mi Item #06905188
MFR #VG-113S-08
Price$73.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-113S-08

CLAMP,SLIDING,SPLICE,8 in
Mi Item #06905188
MFR #VG-113S-08

Mfr description
VG-113S-08
  • Sliding splice clamp. Used in situations such as radius turns where frequent adjustments are made. Allows one rail to slide within the clamp while the other remains fixed. With shim in place, clamp positions rail but allows sliding for adjustments up to 2 inches. Stainless steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.82/each

Specifications

Dimensions

  • Bolt Size
    5/16 in
  • Length
    8.0000 in

Details

  • Additional Details
    Used in situations such as radius turns where frequent adjustments are made. Allows one rail to slide within the clamp while the other remains fixed. With shim in place, clamp positions rail but allows sliding for adjustments up to 2 inches.
  • CAD Drawing
  • Group & Class
    Side Guide Solutions
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-113S-08
  • Manufacturer Upc Number
    787405069787
  • Material
    Stainless Steel
  • Measurement System
    Universal
  • Product Line
    Conveying Components
  • Product Types
    Rail Clamp (Sliding)
  • Series
    VG-113S
  • Steel Gauge
    13 ga
  • Type Design
    Sliding Splice Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)