Motion
VG-113S-06

SYSTEM PLAST
VG-113S-06

CLAMP,SLIDING,SPLICE,6 in
MI ITEM #06905189
MFR #VG-113S-06
Your Price$58.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-113S-06

CLAMP,SLIDING,SPLICE,6 in
MI ITEM #06905189
MFR #VG-113S-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$58.12/each(List $72.65)

Overview

Mfr description
VG-113S-06
  • Sliding splice clamp. Used in situations such as radius turns where frequent adjustments are made. Allows one rail to slide within the clamp while the other remains fixed. With shim in place, clamp positions rail but allows sliding for adjustments up to 2 inches. Stainless steel.

Specifications

  • Type Design
    Sliding Splice Clamp
  • Length
    6.0000 in
  • Material
    Stainless Steel
  • Additional Details
    Used in situations such as radius turns where frequent adjustments are made. Allows one rail to slide within the clamp while the other remains fixed. With shim in place, clamp positions rail but allows sliding for adjustments up to 2 inches.
  • Bolt Size
    5/16 in
  • Steel Gauge
    13 ga
  • Manufacturer Catalog
  • CAD Drawing
  • Group & Class
    Side Guide Solutions
  • Manufacturer Catalog Number
    VG-113S-06
  • Manufacturer Upc Number
    787405069770
  • Measurement System
    Universal
  • Product Line
    Conveying Components
  • Product Types
    Rail Clamp (Sliding)
  • Series
    VG-113S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text