Motion
VG-113-04

SYSTEM PLAST
VG-113-04

CLAMP,RAIL,SPLICE,SS,4 in
Mi Item #06905194
MFR #VG-113-04
Price$34.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-113-04

CLAMP,RAIL,SPLICE,SS,4 in
Mi Item #06905194
MFR #VG-113-04

Mfr description
VG-113-04
  • Rail splice clamp. Connects ends of two guide rail. Heavy duty rigid support resists bending and installs easily. Stainless steel, 13 gauge. Hardware included.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.65/each

Specifications

Dimensions

  • Bolt Size
    5/16 in
  • Height
    1.8
  • Length
    7.75, 4.0000 in
  • Width
    6.2

Details

  • Additional Details
    Connects ends of two guide rails.
  • CAD Drawing
  • Duty Type
    Heavy
  • Fastener Type
    5/16
  • Group & Class
    Side Guide Solutions
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-113-04
  • Manufacturer Upc Number
    787405068469
  • Material
    Stainless Steel
  • Measurement System
    Universal
  • Product Line
    Conveying Components
  • Product Types
    Rail Clamp (Splice)
  • Series
    VG-113
  • Steel Gauge
    13 ga
  • Type Design
    Splice Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)