Motion
VG-032-12-35

SYSTEM PLAST
VG-032-12-35

CLAMP/ROD,COMB,RD ROD,3.5
Mi Item #06905203
MFR #VG-032-12-35
Price$31.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-032-12-35

CLAMP/ROD,COMB,RD ROD,3.5
Mi Item #06905203
MFR #VG-032-12-35

Mfr description
VG-032-12-35
  • Polyamide clamp with stainless steel rod, nickel plated brass and stainless steel fasteners. Clamp and metal rod combination for round rod. Double bolt clamp with increased grip strength. Clamp is molded onto 1/2 inch O.D. stainless steel tube, for a cost effective way to provide strong rail support. Special hardware keeps jaws assembled during rail attachment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.05/each

Specifications

Dimensions

  • Length
    4.5000 in
  • Maximum Sheath Width
    1.3500 in
  • Overall Height
    0.9000 in
  • Overall Width
    1.3500 in
  • Rod Diameter
    1.0000 in
  • Rod Length
    3.5000 in
  • Weight
    0.15 lbs
  • Width
    1.3500 in

Details

  • Accessory Type
    Rail Clamp (Single)
  • Additional Details
    Polyamide Rail Clamp and Stainless~Steel Rod- Combination 3.5"
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-032-12-35
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405040700
  • Material
    POLYAMIDE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)