Motion
VG-031-12-70

SYSTEM PLAST
VG-031-12-70

CLAMP/ROD,COMB,RAIL,7.0 in
MI ITEM #06905204
MFR #VG-031-12-70
Price$32.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-031-12-70

CLAMP/ROD,COMB,RAIL,7.0 in
MI ITEM #06905204
MFR #VG-031-12-70

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$32.42/each

Specifications

Dimensions

  • Length
    8.2
  • Rod Diameter
    1.0000 in
  • Weight
    0.24 lbs, 1.1
  • Width
    5

Details

  • Accessory Type
    Rail Clamp (Double)
  • Additional Details
    Polyamide Rail Clamp and Stainless~Steel Rod- Combination 7"
  • CAD Drawing
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-031-12-70
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405039803
  • Material
    POLYAMIDE

Overview

Mfr description
VG-031-12-70
  • Polyamide clamp with stainless steel rod, nickel plated brass and stainless steel fasteners. Rail clamp and metal rod combination. Double bolt clamp with increased grip strength. Clamp is molded onto 1/2 inch O.D. stainless steel tube, for a cost effective way to provide strong rail support. Special hardware keeps jaws assembled during rail attachment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text