Motion
VG-031-12-35

SYSTEM PLAST
VG-031-12-35

CLAMP/ROD,COMB,RAIL,3.5 in
MI ITEM #06905205
MFR #VG-031-12-35
Price$26.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-031-12-35

CLAMP/ROD,COMB,RAIL,3.5 in
MI ITEM #06905205
MFR #VG-031-12-35

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.14/each

Specifications

Dimensions

  • Length
    5.3, 4.5000 in
  • Maximum Sheath Width
    1.3500 in
  • Overall Height
    1.0000 in
  • Overall Width
    1.3500 in
  • Rod Diameter
    1.0000 in
  • Rod Length
    3.5000 in
  • Weight
    0.15 lbs, 1.74
  • Width
    7.5, 1.3500 in

Details

  • Accessory Type
    Rail Clamp (Double)
  • Additional Details
    Polyamide Rail Clamp and Stainless~Steel Rod- Combination- 3.5"
  • CAD Drawing
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-031-12-35
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405039766
  • Material
    POLYAMIDE

Overview

Mfr description
VG-031-12-35
  • Polyamide clamp with stainless steel rod, nickel plated brass and stainless steel fasteners. Rail clamp and metal rod combination. Double bolt clamp with increased grip strength. Clamp is molded onto 1/2 inch O.D. stainless steel tube, for a cost effective way to provide strong rail support. Special hardware keeps jaws assembled during rail attachment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought