Motion
VG-021-02

SYSTEM PLAST
VG-021-02

Rail Clamp - Polyamide, Single Rail Clamp, 2.34 in Overall Width, Round or Flat Bolt Holes, Use 5/16 bolt Fasteners
Mi Item #06905206
MFR #VG-021-02
Price$20.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-021-02

Rail Clamp - Polyamide, Single Rail Clamp, 2.34 in Overall Width, Round or Flat Bolt Holes, Use 5/16 bolt Fasteners
Mi Item #06905206
MFR #VG-021-02

Mfr description
VG-021-02
  • Polyamide clamp with nickel plated brass and stainless steel hardware. Rod clamp for rod or flat bar. Mounts on flat bar up to 1/4 x 1 inch or rods up to 1/2 inch O.D. Corrosion resistant design.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.40/each

Specifications

Dimensions

  • Height
    1.4
  • Length
    5.2
  • Overall Height
    1.3700 in
  • Overall Width
    0.9000 in
  • Width
    5.1

Details

  • Additional Details
    Mounts on Flat Bar up to 1" x 1/4" or 1/2" Round Bar
  • Bolt Hole Shape
    Round or Flat
  • CAD Drawing
  • Clamp Type
    Single Rail Clamp
  • Fastener Type
    10 x 32 UNF Shoulder Nut
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-021-02
  • Manufacturer Upc Number
    787405036000
  • Material
    Polyamide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)