Specifications
Dimensions
- Height2.35
- Length7.25
- Rod Diameter1/2 in
- Rod Length5.0000 in
- Width7.65
Details
- Additional DetailsHolds guide rail firmly in position and adjusts quickly when required.
- ApplicationsUse to hold guide rail on conveyor lines.
- CAD Drawing
- Manufacturer Catalog
- Manufacturer Catalog NumberVG-020-R5
- Manufacturer Upc Number787405035959
- MaterialStainless Steel
- Rod TypeAdjusting Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)