Motion
VG-020-R10

SYSTEM PLAST
VG-020-R10

Adjusting Rod - Solid Rod, 10.0000 in Length, 0.6250 in Diameter, Stainless Steel
MI ITEM #06905216
MFR #VG-020-R10
Price$55.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-020-R10

Adjusting Rod - Solid Rod, 10.0000 in Length, 0.6250 in Diameter, Stainless Steel
MI ITEM #06905216
MFR #VG-020-R10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55.49/each

Specifications

Dimensions

  • Rod Diameter
    5/8 in
  • Rod Length
    10.0000 in

Details

  • Additional Details
    Holds guide rail firmly in position and adjusts quickly when required. Use this adjusting rod for curved or angled guide rail.
  • Applications
    Use to hold guide rail on conveyor lines.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-020-R10
  • Manufacturer Upc Number
    787405035867
  • Material
    Stainless Steel
  • Rod Type
    Adjusting Rod

Overview

Mfr description
VG-020-R10
  • Stainless steel. Adjusting rods for rod ends. Polished stainless steel rod attaches to VG-019-12 or VG-020-01 rod ends. Holds guide rail firmly in position and adjust

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text