Motion
VG-020J-R3

SYSTEM PLAST
VG-020J-R3

Adjusting Rod - Jointed Rod, 3.0000 in Length, 0.5000 in Diameter, Stainless Steel
Mi Item #06905224
MFR #VG-020J-R3
Price$56.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-020J-R3

Adjusting Rod - Jointed Rod, 3.0000 in Length, 0.5000 in Diameter, Stainless Steel
Mi Item #06905224
MFR #VG-020J-R3

Mfr description
VG-020J-R3
  • Stainless steel. Jointed and grooved adjusting rod for use with rod ends VG-019-12 or VG-020-01 as a connector for curved or angled guide rail.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.47/each

Specifications

Dimensions

  • Rod Diameter
    1/2 in
  • Rod Length
    3.0000 in

Details

  • Additional Details
    Holds guide rail firmly in position and adjusts quickly when required. Use this adjusting rod for curved or angled guide rail.
  • Applications
    Use to hold guide rail on conveyor lines.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-020J-R3
  • Manufacturer Upc Number
    787405035782
  • Material
    Stainless Steel
  • Rod Type
    Jointed Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)