Motion
VG-018M-03

SYSTEM PLAST
VG-018M-03

Rail Clip - Heavy Duty, M8 Bolt Thread, 25.5 mm Bolt Length, Stainless Steel
Mi Item #06905227
MFR #VG-018M-03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-018M-03

Rail Clip - Heavy Duty, M8 Bolt Thread, 25.5 mm Bolt Length, Stainless Steel
Mi Item #06905227
MFR #VG-018M-03

Mfr description
VG-018M-03
  • Heavy duty clip for supporting guide rail
  • Two piece compression style for easy assembly and adjustment
  • Works with brackets, support beams, and adjusting rods
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Length
    25.5 mm
  • Bolt Thread Size
    M8
  • Height
    0.8500 in
  • Length
    1.0000 in
  • Thread
    M8
  • Width
    0.8500 in

Details

  • Additional Details
    Two piece compression style for easy assembly and adjustment. Works with brackets, support beams and adjusting rods. Nut and Washer not included.
  • CAD Drawing
  • Duty Type
    Heavy
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-018M-03
  • Manufacturer Upc Number
    787405035683
  • Material
    Stainless Steel
  • Maximum Torque
    17 ft-lbs
  • Measurement System
    Metric
  • Product Line
    Conveying Components
  • Product Types
    Rail Clamp (Single)
  • Series
    VG-018
  • Steel Gauge
    16 ga
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)