Motion
VG-017
1 EACH PLATE,BACKING,SS
MI ITEM #06905233
MFR #VG-017
Price$3.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 EACH PLATE,BACKING,SS
MI ITEM #06905233
MFR #VG-017

Mfr description
VG-017
  • Stainless steel backing plate used with VG-016 clips when attaching to an adjusting rod.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.59/each

Specifications

Dimensions

  • Length
    0.1
  • Maximum Sheath Width
    0.8800 in
  • Overall Height
    0.1200 in
  • Overall Width
    0.8800 in
  • Weight
    0.05 lbs, 0.1
  • Width
    0.3, 0.8800 in

Details

  • Accessory Type
    Rail Clamp (Single)
  • Additional Details
    Backing Plate- Stainless Steel~(for VG-016)
  • CAD Drawing
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog Number
    VG-017
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405033788
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)