Motion
VG-016-01

SYSTEM PLAST
VG-016-01

CLIP RAIL-SGL-ALUM (20 PCS/BAG)
Mi Item #06905235
MFR #VG-016-01
Price$5.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-016-01

CLIP RAIL-SGL-ALUM (20 PCS/BAG)
Mi Item #06905235
MFR #VG-016-01

Mfr description
VG-016-01
  • Heavy duty, aluminum compression clip, for supporting guide rail
  • Clip grips onto rail when the bolt is tightened
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.98/each

Specifications

Dimensions

  • Bolt Thread Size
    5/16 in
  • Height
    0.9900 in, 1.2
  • Length
    5.7, 1.100 in
  • Width
    7.75, 0.8100 in

Details

  • Additional Details
    Can be used on most industrial applications. Clip grips onto rail when the bolt is tightened.
  • CAD Drawing
  • Duty Type
    Heavy Duty
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-016-01
  • Manufacturer Upc Number
    787405033757
  • Material
    Aluminum
  • Measurement System
    Universal
  • Product Line
    Conveying Components
  • Product Types
    Rail Clamp (Single)
  • Series
    VG-016
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)