Motion
VG-015M-01

SYSTEM PLAST
VG-015M-01

Rail Clip - Heavy Duty, M8 Bolt Thread, 16 mm Bolt Length, Stainless Steel
MI ITEM #06905238
MFR #VG-015M-01
Your Price$7.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-015M-01

Rail Clip - Heavy Duty, M8 Bolt Thread, 16 mm Bolt Length, Stainless Steel
MI ITEM #06905238
MFR #VG-015M-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.82/each(List $8.49)

Overview

Mfr description
VG-015M-01
  • Heavy duty, self tightening clip, for supporting guide rail
  • Automatically clamps onto Valu Guide rail when the bolt is tightened
  • Saves assembly time and can be used with brackets or support beams
  • Stainless steel, 13 gauge
  • Hardware not included

Specifications

  • Duty Type
    Heavy
  • Bolt Thread Size
    M8
  • Bolt Length
    16 mm
  • Additional Details
    Heavy duty support for guide rail. Automatically clamps onto Valu Guide rail when the bolt is tightened. Nut and Washer not included.
  • Material
    Stainless Steel
  • Maximum Torque
    19 ft-lbs
  • Steel Gauge
    13 ga
  • Manufacturer Catalog
  • Height
    0.8900 in
  • Manufacturer Catalog Number
    VG-015M-01
  • Manufacturer Upc Number
    787405033672
  • Measurement System
    Metric
  • Product Line
    Conveying Components
  • Product Types
    Rail Clamp (Single)
  • Series
    VG-015
  • Thread
    M8
  • Width
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text