Motion
VG-015-02

SYSTEM PLAST
VG-015-02

Rail Clip - Heavy Duty, 5/16 in Bolt Thread, 0.7600 in Bolt Length, Stainless Steel
Mi Item #06905241
MFR #VG-015-02
Price$7.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-015-02

Rail Clip - Heavy Duty, 5/16 in Bolt Thread, 0.7600 in Bolt Length, Stainless Steel
Mi Item #06905241
MFR #VG-015-02

Mfr description
VG-015-02
  • Heavy duty, self tightening clip, for supporting guide rail
  • Automatically clamps onto Valu Guide rail when the bolt is tightened
  • Saves assembly time and can be used with brackets or support beams
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.78/each

Specifications

Dimensions

  • Bolt Length
    0.7800 in
  • Bolt Thread Size
    5/16 in
  • Height
    0.8900 in, 2.7
  • Length
    5.95
  • Width
    7.55, 1.0000 in

Details

  • Additional Details
    Heavy duty support for guide rail. Automatically clamps onto Valu Guide rail when the bolt is tightened. Nut and Washer not included.
  • Duty Type
    Heavy Duty
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-015-02
  • Manufacturer Upc Number
    787405033603
  • Material
    Stainless Steel
  • Maximum Torque
    19 ft-lbs
  • Measurement System
    Imperial
  • Product Line
    Conveying Components
  • Product Types
    Rail Clamp (Single)
  • Series
    VG-015
  • Steel Gauge
    13 ga
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)