Motion
VG-014H-01

SYSTEM PLAST
VG-014H-01

Rail Clip - Medium Duty, 1/4 in Bolt Thread, 0.6000 in Bolt Length, Stainless Steel
Mi Item #06905244
MFR #VG-014H-01
Price$4.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-014H-01

Rail Clip - Medium Duty, 1/4 in Bolt Thread, 0.6000 in Bolt Length, Stainless Steel
Mi Item #06905244
MFR #VG-014H-01

Mfr description
VG-014H-01
  • Medium duty, self tightening clip, for supporting guide rail
  • Jaws of clip open for easy attachment then clamp onto rail when tightened
  • Stainless steel, 14 gauge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.98/each

Specifications

Dimensions

  • Bolt Length
    0.6000 in
  • Bolt Thread Size
    1/4 in
  • Height
    0.8200 in, 1.1
  • Length
    1.1
  • Width
    5.1, 0.8000 in

Details

  • Additional Details
    Jaws of clip open for easy attachment then clamp onto rail when tightened. This is an upgrade from the standard VG-014 clip. Nut not supplied.
  • CAD Drawing
  • Duty Type
    Medium Duty
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-014H-01
  • Manufacturer Upc Number
    787405033566
  • Material
    Stainless Steel
  • Maximum Torque
    10 ft-lbs
  • Measurement System
    Imperial
  • Product Line
    Conveying Components
  • Product Types
    Rail Clamp (Single)
  • Series
    VG-014H
  • Steel Gauge
    14 ga
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)