Motion
VG-013-06

SYSTEM PLAST
VG-013-06

Solus® Splice Sleeve - 6.0000 in Overall Length, Stainless Steel, With Splice Sleeve
MI ITEM #06905245
MFR #VG-013-06
Price$10.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-013-06

Solus® Splice Sleeve - 6.0000 in Overall Length, Stainless Steel, With Splice Sleeve
MI ITEM #06905245
MFR #VG-013-06

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.21/each

Specifications

Dimensions

  • Height
    1.7
  • Length
    7.7, 6.0000 in
  • Width
    5.85

Details

  • Accessory Type
    Splice Sleeve
  • Additional Details
    Connects ends of two guide rails. This tight fitting sleeve can be tapped on with a hammer.
  • CAD Drawing
  • Group & Class
    Side Guide Solutions
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-013-06
  • Manufacturer Upc Number
    787405033375
  • Material
    Stainless Steel
  • Measurement System
    Universal
  • Product Line
    Conveying Components
  • Product Types
    Rail Clamp (Splice)
  • Series
    VG-013
  • Steel Gauge
    14 ga
  • Type Design
    Splice Sleeve

Overview

Mfr description
VG-013-06
  • Single splice sleeve used to connect two ends of guide rail. This tight fitting sleeve can be tapped on with a hammer, no screws or bolts are necessary. Stainless steel, 14 gauge.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text