Motion
VG-013-02

SYSTEM PLAST
VG-013-02

Solus® Splice Sleeve - 1.5000 in Overall Length, Stainless Steel, With Insert Sleeve
MI ITEM #06905247
MFR #VG-013-02
Price$4.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-013-02

Solus® Splice Sleeve - 1.5000 in Overall Length, Stainless Steel, With Insert Sleeve
MI ITEM #06905247
MFR #VG-013-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.24/each

Specifications

Dimensions

  • Length
    1.5000 in

Details

  • Accessory Type
    Insert Sleeve
  • Additional Details
    Connects ends of two guide rails. This tight fitting sleeve can be tapped on with a hammer. For use with Twist Inserts.
  • Group & Class
    Side Guide Solutions
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-013-02
  • Manufacturer Upc Number
    787405033337
  • Material
    Stainless Steel
  • Measurement System
    Universal
  • Product Line
    Conveying Components
  • Product Types
    Rail Clamp (Splice)
  • Series
    VG-013
  • Steel Gauge
    14 ga
  • Type Design
    Splice Sleeve

Overview

Mfr description
VG-013-02
  • Insert sleeve used with twist inserts. Allows attachment of Valu Guide rail clips, clamps, and connectors such as VG-012, VG-014H, VG-015, VG-016, or VG-018. Stainless steel, 14 gauge.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought