Motion
012R32A5

SYSTEM PLAST
012R32A5

Nolu-S Rod Stock - 2.0000 in Diameter, 5 ft Long
MI ITEM #06905254
MFR #012R32A5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
012R32A5

Nolu-S Rod Stock - 2.0000 in Diameter, 5 ft Long
MI ITEM #06905254
MFR #012R32A5

Mfr description
012R32A5
  • Low friction
  • Higher speed capability
  • Self lubrication
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    5 ft
  • Rod Diameter
    2.0000 in

Details

  • Additional Details
    Ideal for machining various types of plastic components including roller end bearings.
  • Manufacturer Catalog
  • Material
    Nolu-S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)