Motion
VG-011-WD

SYSTEM PLAST
VG-011-WD

Double Rail Clamp Square - Stainless Steel, Double Rail Clamp, 3.00 in Overall Width, Square Bolt Holes, 2.50 in Rail Centers, Use 5/16 bolt or M8 bolt Fasteners
Mi Item #06905261
MFR #VG-011-WD
Price$33.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-011-WD

Double Rail Clamp Square - Stainless Steel, Double Rail Clamp, 3.00 in Overall Width, Square Bolt Holes, 2.50 in Rail Centers, Use 5/16 bolt or M8 bolt Fasteners
Mi Item #06905261
MFR #VG-011-WD

Mfr description
VG-011-WD
  • Double guide rail clamp with square hole. 3 inches wide, used for splicing rail together. Stainless steel, 11 gauge.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.84/each

Specifications

Dimensions

  • Height
    2.15
  • Length
    9.9
  • Overall Height
    0.7900 in
  • Overall Width
    3.0000 in
  • Width
    10.45

Details

  • Additional Details
    Support for guide rail. Used with tall containers or when large and small containers run on the same production line.
  • Bolt Hole Shape
    Square
  • Clamp Type
    Double Rail Clamp
  • Fastener Type
    5/16 or M8
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-011-WD
  • Manufacturer Upc Number
    787405015418
  • Material
    Stainless Steel
  • Rail Centers
    2.5000 in
  • Steel Gauge
    11 ga
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)