Motion
VG-011-SH

SYSTEM PLAST
VG-011-SH

Double Rail Clamp Square - Stainless Steel, Double Rail Clamp, 1.50 in Overall Width, Square Bolt Holes, 2.50 in Rail Centers, Use 5/16 bolt or M8 bolt Fasteners
MI ITEM #06905262
MFR #VG-011-SH
Price$15.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-011-SH

Double Rail Clamp Square - Stainless Steel, Double Rail Clamp, 1.50 in Overall Width, Square Bolt Holes, 2.50 in Rail Centers, Use 5/16 bolt or M8 bolt Fasteners
MI ITEM #06905262
MFR #VG-011-SH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.57/each

Specifications

Dimensions

  • Overall Height
    0.7900 in
  • Overall Width
    1.5000 in

Details

  • Additional Details
    Support for guide rail. Used with tall containers or when large and small containers run on the same production line.
  • Bolt Hole Shape
    Square
  • CAD Drawing
  • Clamp Type
    Double Rail Clamp
  • Fastener Type
    5/16 or M8
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-011-SH
  • Manufacturer Upc Number
    787405010482
  • Material
    Stainless Steel
  • Rail Centers
    2.5000 in
  • Steel Gauge
    11 ga

Overview

Mfr description
VG-011-SH
  • Double guide rail clamp, narrow with square hole. Stainless steel, 11 gauge.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text