Motion
VG-011-04

SYSTEM PLAST
VG-011-04

Double Rail Clamp Round - Stainless Steel, Double Rail Clamp, 1.50 in Overall Width, Round Bolt Holes, 3.25 in Rail Centers, Use 3/8 bolt or M10 bolt Fasteners
Mi Item #06905263
MFR #VG-011-04
Price$26.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-011-04

Double Rail Clamp Round - Stainless Steel, Double Rail Clamp, 1.50 in Overall Width, Round Bolt Holes, 3.25 in Rail Centers, Use 3/8 bolt or M10 bolt Fasteners
Mi Item #06905263
MFR #VG-011-04

Mfr description
VG-011-04
  • Double guide rail clamp with round hole. Stainless steel, 11 gauge.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.35/each

Specifications

Dimensions

  • Height
    0.6
  • Length
    3.8
  • Overall Height
    0.7900 in
  • Overall Width
    1.5000 in
  • Width
    2

Details

  • Additional Details
    Support for guide rail. Used with tall containers or when large and small containers run on the same production line.
  • Bolt Hole Shape
    Round
  • CAD Drawing
  • Clamp Type
    Double Rail Clamp
  • Fastener Type
    3/8 OR M10
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-011-04
  • Manufacturer Upc Number
    787405000186
  • Material
    Stainless Steel
  • Rail Centers
    3.2500 in
  • Steel Gauge
    11 ga
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)