Motion
VG-011-01-P-38

SYSTEM PLAST
VG-011-01-P-38

Double Rail Clamp Plastic - Reinforced Polyamide, Double Rail Clamp, 2.27 in Overall Width, 2.50 in Rail Centers, Use 3/8 bolt Fasteners
Mi Item #06905266
MFR #VG-011-01-P-38
Price$14.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-011-01-P-38

Double Rail Clamp Plastic - Reinforced Polyamide, Double Rail Clamp, 2.27 in Overall Width, 2.50 in Rail Centers, Use 3/8 bolt Fasteners
Mi Item #06905266
MFR #VG-011-01-P-38

Mfr description
VG-011-01-P-38
  • Plastic double guide rail clamp for rail or rod. Support for Valu Guide rail or 1/2 inch round rod. Can be used with flat brackets up to 1 1/2 inch wide or with male or female adjusting rods. Two piece, self centering assembly. Reinforced Polyamide material.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.25/each

Specifications

Dimensions

  • Height
    3.45
  • Length
    10.5
  • Overall Height
    1.0000 in
  • Overall Width
    2.2700 in
  • Width
    9.7

Details

  • Additional Details
    Support for Valu Guide rail or 1/2 in. round rod. Can be used with flat brackets up to 1-1/2 in. wide or with male or female adjusting rods. Two piece, self centering assembly.
  • Bolt Hole Shape
    Round
  • CAD Drawing
  • Clamp Type
    Double Rail Clamp
  • Fastener Type
    3/8
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-011-01-P-38
  • Manufacturer Upc Number
    787405000056
  • Material
    Polyamide
  • Rail Centers
    2.7600 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)