Motion
NBB-150
Roller Plastic Ball Bearing - Hex, 0.3125 in Shaft, Roller 1.0600 in Inside Diameter, Roller 1.3100 in Outside Diameter, Acetal Race, 420 Stainless Alloy Balls
Mi Item #06905278
MFR #NBB-150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Plastic Ball Bearing - Hex, 0.3125 in Shaft, Roller 1.0600 in Inside Diameter, Roller 1.3100 in Outside Diameter, Acetal Race, 420 Stainless Alloy Balls
Mi Item #06905278
MFR #NBB-150

Mfr description
NBB-150
  • Designed for use with Nolu PVC Tubing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    0.3125 in
  • Flange Thickness
    0.1870 in
  • Length Through Bore
    1.0620 in
  • Roller Inside Diameter
    1.0600 in
  • Roller Outside Diameter
    1.3100 in

Details

  • Ball Material
    420 Stainless Alloy
  • Bore Type
    Hex
  • Manufacturer Catalog
  • Manufacturer Upc Number
    726166449933
  • Race Material
    Acetal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)