Motion
VG-253K-S-12

SYSTEM PLAST
VG-253K-S-12

BRACKET W/ HAND KNOB, FOR 1/2 in ROD
Mi Item #06905285
MFR #VG-253K-S-12
Price$48.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-253K-S-12

BRACKET W/ HAND KNOB, FOR 1/2 in ROD
Mi Item #06905285
MFR #VG-253K-S-12

Mfr description
VG-253K-S-12
  • Rod mount bracket with hand knob. Provides holding and positioning of 1/2, 5/8, and 3/4 inch O.D. rods. Heavy duty contruction for increased strenght and rigidity. 10 gauge stainless steel bracket and eyelet. Polyamide hand knob.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.99/each

Specifications

Dimensions

  • Height
    2.2 in, 1.95
  • Length
    6.4, 5 in
  • Rod Diameter
    0.5000 in
  • Thread
    3/8 in
  • Width
    7.9, 1.25 in

Details

  • CAD Drawing
  • Description
    Bracket w/ Hand Knob- for 1/2" Rod (Cross Ref. 13S00100)
  • Manufacturer Catalog Number
    VG-253K-S-12
  • Manufacturer Upc Number
    726166449254
  • Material
    Stainless Steel
  • Measurement System
    Imperial
  • Product Line
    Conveying Components
  • Product Types
    Bracket (Rod Mount - SS)
  • Series
    VG-253K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)