Specifications
Dimensions
- Handle Length3.1300 in
- Handle SizeLarge
- Overall Height2.5800 in
- Stud Length1.1811 in
- Thread SizeM10 x 1.5
Details
- Additional DetailsFor use in areas where frequent adjusting is required, where handle movement is restricted, or here adjustability without tools is desired.
- CAD Drawing
- Handle ColorBlack
- Handle MaterialReinforced polyamide
- Handle TypeMale
- Manufacturer Catalog
- Manufacturer Product Page
- Manufacturer Upc Number726166423483
- Maximum Torque250 in
- SeriesRH-30
- Stud MaterialStainless Steel
Overview
Mfr description
RH-30-BK-MSM10-30
- Male ratchet handles. For use in areas where frequent adjusting is required, where handle movement is restricted, or where adjustability without tools is desired. Reinforced Polyamide handles are strong, sanitary, and corrosion resistant. Stainless steel threads.