Motion
VG-020-01

SYSTEM PLAST
VG-020-01

Rod End - Fits VG-020 Adjusting Rods, Acetal Material
Mi Item #06905308
MFR #VG-020-01
Price$10.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-020-01

Rod End - Fits VG-020 Adjusting Rods, Acetal Material
Mi Item #06905308
MFR #VG-020-01

Mfr description
VG-020-01
  • Acetal clamp with stainless steel and nickel plated brass fasteners. Rod end that attaches to VG-020-R adjusting rods for use as a connector to hold and easily adjust guide rail.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.08/each

Specifications

Dimensions

  • Length
    1.43 in
  • Rod Diameter
    1/2 or 5/8
  • Width
    1 in

Details

  • Additional Details
    Attaches to VG-020-R adjusting rods for use as a connector to hold and easily adjust Valu Guide rail.
  • Applications
    Use to hold guide rail on conveyor lines.
  • CAD Drawing
  • Fastener Code
    #10-32
  • Group & Class
    Side Guide Solutions
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-020-01
  • Manufacturer Upc Number
    726166201500
  • Material
    ACETAL
  • Model Type
    Rod End for Valu Guide Rail
  • Product Line
    Conveying Components
  • Product Types
    Adjusting Rods, Caps and Rod Ends
  • Series / Type
    VG-020
  • UPC_NO
    726166201500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)