Motion
VG-750-10

SYSTEM PLAST
VG-750-10

Solus® Flat Top Conveyor Chain Accessory - Drive Rivet Pin, 3/4 in Overall Length, White, 1/4 in Width, POM (Pin), Polyamide (Rivet) Material
Mi Item #06905310
MFR #VG-750-10
Price$59.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-750-10

Solus® Flat Top Conveyor Chain Accessory - Drive Rivet Pin, 3/4 in Overall Length, White, 1/4 in Width, POM (Pin), Polyamide (Rivet) Material
Mi Item #06905310
MFR #VG-750-10

Mfr description
VG-750-10 DRIVE RIVETS (100/BAG)
  • Drive rivet used to attach wear stips to metal or plastic frames. Polyamide rivet, acetal pin.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.72/each

Specifications

Dimensions

  • Length
    7.76, 3/4 in
  • Weight
    0.21 lbs, 0.2
  • Width
    4.69, 1/4 in

Details

  • Accessory Type
    Rectangular
  • Additional Details
    Hardware: 0.44"W X 0.44"H X 0.75"L White Polyamide
  • CAD Drawing
  • Color
    White
  • Insert Material
    Polyamide
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-750-10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166196509
  • Material
    Polyamide
  • Package Qty
    100 per Bag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)