Motion
VG-016-02

SYSTEM PLAST
VG-016-02

Rail Clip - Light Duty, 5/16 in Bolt Thread, Acetal Plastic
Mi Item #06905311
MFR #VG-016-02
Price$5.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-016-02

Rail Clip - Light Duty, 5/16 in Bolt Thread, Acetal Plastic
Mi Item #06905311
MFR #VG-016-02

Mfr description
VG-016-02
  • Light duty, acetal plastic compression clip, for supporting guide rail
  • Connects guide rail to brackets or adjusting rods
  • When the clip is installed loose the rail can be snapped into the clip
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.96/each

Specifications

Dimensions

  • Bolt Thread Size
    5/16 in
  • Height
    1.0800 in, 1
  • Length
    4.7, 1.1400 in
  • Width
    5.2, 0.9800 in

Details

  • Additional Details
    Connects guide rail to brackets or adjusting rods. When the clip is installed loose, the rail can be snapped into the clip. As the bolt is tightened, clamping force on the rail increases.
  • CAD Drawing
  • Duty Type
    Light Duty
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-016-02
  • Manufacturer Upc Number
    726166196486
  • Material
    ACETAL
  • Measurement System
    Universal
  • Product Line
    Conveying Components
  • Product Types
    Rail Clamp (Single)
  • Series
    VG-016
  • Steel Gauge
    14 ga
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)