Motion
VG-019-12

SYSTEM PLAST
VG-019-12

Rod End - Fits VG-020 Adjusting Rods, Acetal Material
Mi Item #06905312
MFR #VG-019-12
Price$8.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-019-12

Rod End - Fits VG-020 Adjusting Rods, Acetal Material
Mi Item #06905312
MFR #VG-019-12

Mfr description
VG-019-12
  • Acetal clamp with stainless steel and nickel plated brass fasteners. Rod end that attaches to VG-020-R adjusting rods for use as a connector to hold and easily adjust 1/2 inch round guide rod.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.07/each

Specifications

Dimensions

  • Height
    1.36 in, 0.3
  • Length
    0.4, 1.46 in
  • Rod Diameter
    1/2 or 5/8
  • Width
    1.3, 1.06 in

Details

  • Additional Details
    Attaches to VG-020-R adjusting rods for use as a connector to hold and easily adjust 1/2 round guide rod.
  • Applications
    Use to hold guide rail on conveyor lines.
  • CAD Drawing
  • Fastener Code
    #10-32
  • Group & Class
    Side Guide Solutions
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-019-12
  • Manufacturer Upc Number
    726166196462
  • Material
    ACETAL
  • Measurement System
    Universal
  • Model Type
    Rod End
  • Product Line
    Conveying Components
  • Product Types
    Adjusting Rods, Caps and Rod Ends
  • Series / Type
    VG-019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)