Motion
VG-620-12-12

SYSTEM PLAST
VG-620-12-12

Flat Top Conveyor Chain Accessory -
MI ITEM #06905313
MFR #VG-620-12-12
Price$20.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-620-12-12

Flat Top Conveyor Chain Accessory -
MI ITEM #06905313
MFR #VG-620-12-12

Mfr description
VG-620-12-12
  • Rod to Rod cross block. Connects two round rods at 90 degrees. Reinforced acetal with stainless steel bolt and nickel plated brass nut.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.80/each

Specifications

Dimensions

  • Length
    5.2
  • Maximum Sheath Width
    1.1300 in
  • Overall Height
    2.8800 in
  • Overall Width
    1.1300 in
  • Rod Diameter
    1.0000 in
  • Weight
    0.16 lbs, 1.7
  • Width
    4.6, 1.1300 in

Details

  • Accessory Type
    Cross Block
  • Additional Details
    Cross Block for 1/2-in round x 1/2-in round
  • CAD Drawing
  • Insert Material
    ACETAL
  • Manufacturer Catalog Number
    VG-620-12-12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166196455
  • Material
    ACETAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)