Motion
VG-282-M10F

SYSTEM PLAST
VG-282-M10F

HVY DUTY KNOB PA M10-1.5 FEMALE
Mi Item #06905318
MFR #VG-282-M10F
Price$14.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-282-M10F

HVY DUTY KNOB PA M10-1.5 FEMALE
Mi Item #06905318
MFR #VG-282-M10F

Mfr description
VG-282-M10F
  • Female knob used alone or as replacement for VG-203TC bracket caps and VG-221 brackets. Polyamide knob. Nickel plated brass knob bushing.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.86/each

Specifications

Dimensions

  • Overall Height
    1.6700 in
  • Weight
    0.12 lbs

Details

  • Accessory Type
    Bracket Hand Knobs
  • Additional Details
    KNOB - FEMALE M10 THREAD, 2.08" WIDE, 1.67" TALL
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-282-M10F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166196301
  • Material
    POLYAMIDE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)