Motion
VG-687SP-1.4

SYSTEM PLAST
VG-687SP-1.4

SIDE PLOW SPEEDRAIL/ROLL
Mi Item #06905319
MFR #VG-687SP-1.4
Price$57.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-687SP-1.4

SIDE PLOW SPEEDRAIL/ROLL
Mi Item #06905319
MFR #VG-687SP-1.4

Mfr description
VG-687SP-1.4
  • Side Plow for SpeedRail SB and SpeedRoll Machined Nolu-S with stainless steel fastener
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.34/each

Specifications

Dimensions

  • Overall Height
    1.9000 in
  • Overall Width
    2.7500 in

Details

  • Color
    White
  • Material
    UHMW-PE
  • Maximum Temperature
    140
  • Plow Material
    Machined Nolu-S
  • Plow Type
    Side Plow
  • Profile
    Nose/Side Plow
  • Series
    1.4 Series Rail
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)